This product has been discontinued.
Linkable Undercabinet Light, Xenon, 4-Light, 30-1/2", 18W, 12V, White
Item #:
102167
Cat #:
10585WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Linkable Undercabinet Light, Xenon, 4-Light, 18 Watt, 12 Volt, Length: 30-1/2 inch, Color: White
Overview
Linkable Undercabinet Light, Xenon, 4-Light, 18 Watt, 12 Volt, Length: 30-1/2 inch, Color: White
Also known as: 10585WH
Specifications
Volts AC: | 12 |
Wattage: | 18 |
Type: | Undercabinet Light |
Color: | White |
Material: | Aluminum |
Length: | 30.500 in |
Volts AC: | 12 |
Type: | Undercabinet Light |
Material: | Aluminum |
Wattage: | 18 |
Color: | White |
Length: | 30.500 in |
Customer Reviews
No reviews for this product
(0)