Cathodic Protection Adapter Sleeve, Copper, Straight, 1" x 0.031", 0.14" dia

Item #: 1021896

Cat #: CAB1331K

UPC: 782856322801

to view pricing and more.
Documents & Guides
CAD CAB1331K SLEEVE CU .140 I

Overview

CAD CAB1331K SLEEVE CU .140 I

Used to build up smaller cathodic protection conductors for a proper fit into the required nVent ERICO Cadweld mold.

Also known as: 782856322801, CAB1331K

Features & Benefits

  • Used to build up smaller cathodic protection conductors for a proper fit into the required nVent ERICO Cadweld mold

Specifications

Length: 1 in
Material: Copper
Product Thickness: 0.030 in
Length: 1 in
Product Thickness: 0.030 in
Material: Copper