120.0 - 160.0 Amp, IEC, Overload Relay

Item #: 1021934

Cat #: XTOB160LC1

UPC: 015082100739

to view pricing and more.
120.0 - 160.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame L Contactors. ***Requires Lug Kit for Line and Load***

Overview

120.0 - 160.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame L Contactors. ***Requires Lug Kit for Line and Load***

XT IEC Bimetallic Overload Relay, 120-160A overload range, 140 mm Frame size, 1NO-1NC contact configuration, used with 185-250A, 10A trip type

Also known as: 015082100739, XTOB160LC1

Specifications

Poles: 3
Amps: 160
Type: Thermal, IEC, Overload Relay
Amps Range: 120 - 160
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 160
Amps Range: 120 - 160