ABB TA25DU1.0 TA25 O/L RELAY BASE M

Item #: 1022111

Cat #: TA25DU1.0

UPC: 013614216514

to view pricing and more.
3 pole thermal overload relay with 0.63-1.00 amp setting range

Overview

3 pole thermal overload relay with 0.63-1.00 amp setting range

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614216514, TA25DU1.0

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 1
Family / Style: A-Line
Amps Range: 0.630 - 1
Poles: 3
Amps: 1
Amps Range: 0.630 - 1
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line