
2P3W, 20A 125V, NEMA 5-20R, Wire Leads, White
Item #: 102230
Cat #: HBL8300SGWA
UPC: 783585152318
to view pricing and more.
KEL HBL8300SGWA DUP RCPT TA
Overview
KEL HBL8300SGWA DUP RCPT TA
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Also known as: 783585152318, HBL8300SGWA
Features & Benefits
- Unique tamper-resistant contact mechanism prevents injury
- Integral wire leads for fast installation and no exposed live parts
- One-piece nickel-plated brass ground strap
- I.D. marking surface helps in quick circuit identification
Specifications
| Mounting: | Screw |
| Color: | White |
| NEMA Configuration: | 5-20R |
| Mounting: | Screw |
| NEMA Configuration: | 5-20R |
| Color: | White |