This product may not be available in all locations.

Breaker, Molded Case, 30A, G frame, 4P, 65kA @ 480VAC, T/M - Thermal Magnetic, 600Y/347VAC
Item #: 1022618
Cat #: 140G-G6C4-C30
UPC: 885630446059
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30A, G frame, 4-Pole, 65 kA, T/M - Thermal Magnetic, 600Y/347VAC
Overview
Breaker, Molded Case, 30A, G frame, 4-Pole, 65 kA, T/M - Thermal Magnetic, 600Y/347VAC
The Bulletin 140G and Bulletin 140G2 family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. Bulletin 140G and 140G2 MCCBs are ideal for use in line protection of control panels.
Also known as: 885630446059, 140G-G6C4-C30
Specifications
| Volts AC: | 480, 600Y/347 |
| Type: | Breaker; Molded Case |
| Amps: | 30 |
| Poles: | 4 |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 480, 600Y/347 |
| Amps: | 30 |
| Interrupt Rating AC: | 65 kA |
| Type: | Breaker; Molded Case |
| Poles: | 4 |