5 1X4 FLAT PANEL

Item #: 1022706

Cat #: 14-FPL1-LED-4000L-DIM10-MVOLT-50K-85

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
5 1X4 FLAT PANEL

Overview

5 1X4 FLAT PANEL
Also known as: 14-FPL1-LED-4000L-DIM10-MVOLT-50K-85

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4076
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Lumens: 4076
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277