KLEIN JTH6M6BE 6 mm Ball Hex T-Hand

Item #: 1022756

Cat #: JTH6M6BE

UPC: 092644337499

to view pricing and more.
KLE JTH6M6BE 6 MM BALL HEX T

Overview

KLE JTH6M6BE 6 MM BALL HEX T
Also known as: 092644337499, JTH6M6BE

Specifications

Type: Hex Key, T-Handle
Standards: California Proposition 65
Type: Hex Key, T-Handle
Standards: California Proposition 65