5.4W T5 Mini Incandescent Lamp

Item #: 1022981

Cat #: S7101

UPC: 045923071010

to view pricing and more.
5.4 Watt; Miniature; T5; Clear; 50 Average rated hours; Miniature wedge; 6 Volt

Overview

5.4 Watt; Miniature; T5; Clear; 50 Average rated hours; Miniature wedge; 6 Volt
Also known as: 045923071010, S7101

Specifications

Color: Clear
Color Rendering Index (CRI): 99
Lumens: 5
Shape: T5 (Tubular)
Volts AC: 6
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 5.400
Light Technology: Incandescent
Dimmable: No
Color: Clear
Lumens: 5
Volts AC: 6
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Shape: T5 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 5.400
Dimmable: No