REXEL logo

Electronic Ballast, Compact Fluorescent, 2-Lamp, 18W, 120-277V *** Discontinued ***

Item #: 1023
Cat #: QTP1/2X18CF/UNVDS
UPC: 046135518119
Sign In or Register to view pricing and more.
Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: CF18DTE, Ballast Factor: Normal, Standard Case Qty: 10 *** Discontinued ***

Product Overview

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: CF18DTE, Ballast Factor: Normal, Standard Case Qty: 10 *** Discontinued ***
Also known as: 046135518119, QTP1/2X18CF/UNVDS

Documents

Specifications

Type: Instant Start, Electronic
Wattage: 18
Family / Style: Quicktronic
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: Instant Start, Electronic
Family / Style: Quicktronic
Light Technology: Fluorescent
Wattage: 18
Volts AC Range: 208, 240, 120

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)