70 WATT; METAL HALIDE HID; RSC BASE; T6 DE; CLEAR; 82 CRI; 3

Item #: 1023056
Cat #: S4292
UPC: 04592304292
Sign In or Register to view pricing and more.
Documents & Guides
70 Watt; Metal Halide HID; RSC Base; T6 DE; Clear; 82 CRI; 3000K

Overview

70 Watt; Metal Halide HID; RSC Base; T6 DE; Clear; 82 CRI; 3000K
Also known as: 04592304292, S4292

Specifications

Lumens: 6500
Color Temperature: 3000 (Warm White)
Base: Recessed Single Contact (RX7s)
Wattage: 70
Color Rendering Index (CRI): 82
Shape: T6 (Tubular)
Light Technology: HID
Dimmable: No
Lumens: 6500
Base: Recessed Single Contact (RX7s)
Color Rendering Index (CRI): 82
Light Technology: HID
Color Temperature: 3000 (Warm White)
Wattage: 70
Shape: T6 (Tubular)
Dimmable: No

Customer Reviews

No reviews for this product
(0)