This product may not be available in all locations.
Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 18kAIC
Item #:
1023258
Cat #:
XT1NU3030AAA000XXX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 30-500, 3-Pole Fixed+ Front Flat Terminals
Overview
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 30-500, 3-Pole Fixed+ Front Flat Terminals
Also known as: XT1NU3030AAA000XXX
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 480 |
Amps: | 30 |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Volts AC: | 480 |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)