3P, Contactor, IEC, 240V AC

Item #: 1023529

Cat #: A12-30-10-80

UPC: 471522042807

to view pricing and more.
11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Primarily for controlling 3-phase motors and power circuits 3 pole, 27 amp, non-reversing across the line contactor with 230-240V AC coil and 1 NO auxiliary contact

Also known as: 471522042807, A12-30-10-80

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC Control: 240
Amps: 11
Poles: 3
Volts AC Control: 240
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 11