Breaker, 40A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Item #: 10236

Cat #: 1489-A2C400

UPC: 781180896408

to view pricing and more.
Documents & Guides
Breaker, 40 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve C

Overview

Breaker, 40 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve C
Also known as: 781180896408, 1489-A2C400

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 96
Amps: 40
Volts AC: 240
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 2
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Family / Style: 1489
Volts DC: 96
Volts AC: 240
Interrupt Rating AC: 14 kA