This product has been discontinued.

Generator, Commercial Duty, 300A, 67kW, 120/240VAC, 1PH,LP/NG
Item #: 1023611
Cat #: QT07068AVAX
UPC: 696471610994
to view pricing and more.
Documents & Guides
Generator, Commercial Duty, 300 Amp, 67 kW, 120/240 Volt AC, 1-Phase,LP/NG
Overview
Generator, Commercial Duty, 300 Amp, 67 kW, 120/240 Volt AC, 1-Phase,LP/NG
Also known as: 696471610994, QT07068AVAX
Specifications
| Volts AC: | 120, 240 |
| Amps: | 300 |
| Mounting: | Pad |
| Standards: | California Proposition 65 |
| Wattage: | 67 kW |
| Volts AC: | 120, 240 |
| Mounting: | Pad |
| Wattage: | 67 kW |
| Amps: | 300 |
| Standards: | California Proposition 65 |