17W BR40 LED Lamp, 24K

Item #: 1023707

Cat #: LED17BR40D24K

UPC: 762148249115

to view pricing and more.
TCP LED17BR40D24K LED 17W BR4

Overview

TCP LED17BR40D24K LED 17W BR4
Also known as: 762148249115, LED17BR40D24K

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 960
Wattage: 17
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: BR40 (Bulged Reflector)
Lumens: 960