13W PAR30L LED Lamp, 50K

Item #: 1023735

Cat #: S9439

UPC: 045923094392

to view pricing and more.
Documents & Guides
13 watt PAR30Long Neck LED; 5000K; 60' beam spread; Medium base; 120 volts

Overview

13 watt PAR30Long Neck LED; 5000K; 60' beam spread; Medium base; 120 volts
Also known as: 045923094392, S9439

Specifications

Lumens: 1000
Wattage: 13
Color: Silver
Light Technology: LED
Lumens: 1000
Color: Silver
Wattage: 13
Light Technology: LED