
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Milwaukee; Saw Blade; The Torch Sawzall; Demolition; Length: 9 In; Width: 1 In;thickness: 042 In; Teeth Per Inch: 14 Tpi; Teeth Type: Matrix Ii Bi-metal; Shank: 1/2 In Universal; Package Quantity: 25
Overview
Milwaukee; Saw Blade; The Torch Sawzall; Demolition; Length: 9 In; Width: 1 In;thickness: 042 In; Teeth Per Inch: 14 Tpi; Teeth Type: Matrix Ii Bi-metal; Shank: 1/2 In Universal; Package Quantity: 25
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Also known as: 045242082414, 48-00-8787
Features & Benefits
- Optimized tooth design for speed and durability
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
Specifications
No Specifications Available