Occupancy Sensor, Infrared, Wall Mount, 180°, White

Item #: 102382

Cat #: IWSZP3PW

UPC: 640181100559

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Infrared, Wall Mount, 180°, White, 120/277 VAC

Overview

Occupancy Sensor, Infrared, Wall Mount, 180°, White, 120/277 VAC
Also known as: 640181100559, IWSZP3PW

Specifications

Color: White
Mounting: Wall
Standards: California Proposition 65
Angle: 180°
Volts AC Range: 120 - 277
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Mounting: Wall
Angle: 180°