18/3 HVAC Thermostat Wire, CMP/CL2P, Shielded, White, 300V, 1000' Pull Box

Item #: 1023964

Cat #: 57571101

UPC: 032886882555

to view pricing and more.
Documents & Guides
HVAC Thermostat Wire, 18 AWG, 3 Conductor, Plenum Rated, CMP/CL2P, Shielded, White, PVC Jacket, Low Smoke Polyvinyl Chloride LS PVC Insulation, Rated up to 75 Degrees Celsius, 300 Volts, 1000 Foot Pull Box, P40032-1B

Overview

HVAC Thermostat Wire, 18 AWG, 3 Conductor, Plenum Rated, CMP/CL2P, Shielded, White, PVC Jacket, Low Smoke Polyvinyl Chloride LS PVC Insulation, Rated up to 75 Degrees Celsius, 300 Volts, 1000 Foot Pull Box, P40032-1B

Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications .

Also known as: 032886882555, 57571101

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: White
Package Type: Pull Box
Gauge: 18 AWG
Conductors: 3
Jacket: PVC
Package Type: Pull Box
Volts AC: 300
Length: 1000 ft
Color: White