Wire Marking Label, 1" x 1/2"

Item #: 102403
Cat #: PTL-17-422
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wire Marking Label, Self Laminating, Dimensions: 1.00" x 0.50", Wire Gauge: 10-4 AWG, Color: White, Finish: Gloss, Includes: 500/Roll.

Overview

Wire Marking Label, Self Laminating, Dimensions: 1.00" x 0.50", Wire Gauge: 10-4 AWG, Color: White, Finish: Gloss, Includes: 500/Roll.
Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.
Also known as: PTL-17-422

Specifications

Type: Permanent, Label
Width: 0.500 in
Material: Polyester
Length: 1 in
Color: White
Type: Permanent, Label
Material: Polyester
Color: White
Width: 0.500 in
Length: 1 in

Customer Reviews

No reviews for this product
(0)