Servo Motors, 480VAC, F Winding, 7200-8000RPM, No Brake

Item #: 1024189

Cat #: VPL-B1152T-PJ12AA

UPC: 884951312470

to view pricing and more.
Documents & Guides
Servo Motors, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Overview

Servo Motors, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1152T-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 115 mm bolt circle frame size. It is 6750 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951312470, VPL-B1152T-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 7200 - 8000
Volts AC: 480
Size: 115 mm
Type: Servo Motor, Low Inertia
RPM: 7200 - 8000