Weatherproof Handy Box, 1 Gang, (1) 3/4" Outlet, 2-9/16" Deep, Phenolic

Item #: 1024308

Cat #: FSC-34-BP

UPC: 786358601952

to view pricing and more.
Documents & Guides
Weatherproof Handy Box, 1 Gang, (1) 3/4 Inch Outlet, 2-9/16 Inch Deep, Phenolic

Overview

Weatherproof Handy Box, 1 Gang, (1) 3/4 Inch Outlet, 2-9/16 Inch Deep, Phenolic

One-Gang Weatherpoorf Device Box, Volume 16 Cubic Inches, Length 4-7/16 Inches, Width 1-25/32 Inch, Depth 2-9/16 Inches, Color Brown, Material Phenolic, Mounting Menas One 3/ 4 Inch Threaded Knockout in Each End 

Also known as: 786358601952, FSC-34-BP

Specifications

Material: Phenolic
Color: Brown
Gangs: 1
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Material: Phenolic
Gangs: 1
Threaded Outlet Diameter: 3/4 in
Color: Brown
Number of Threaded Outlets: 1