5/8X8 OVALEYE BOLT

Item #: 1024400

Cat #: 29958

UPC: 096359069935

Sign In or Register to view pricing and more.
Documents & Guides
5/8X8 OVALEYE BOLT

Overview

5/8X8 OVALEYE BOLT

Hardware for deadending conductor and guy wires, offered by the Hubbell-Chance brand, consist of Thimbleye® and ovaleye bolts, banding, eyenuts and eyelets, guy attachments and guy markers. All products are designed and manufactured in compliance with applicable electric utility and communications industry standards.

Also known as: 096359069935, 29958

Features & Benefits

  • 4" thread length
  • Includes one square nut
  • Eye dimensions are 5/8" x 1 1/2" x 2"
  • Rated tensile strength is 13,550 lbs.
  • Galvanized steel per ASTM A-153
  • Manufactrured in compliance with ANSI C135.4 and C135.5
  • RUS listed o - Bolt, eye, oval

Specifications

No Specifications Available