16.5W BR40 LED Lamp, 50K

Item #: 1024496

Cat #: S9641

UPC: 045923096419

to view pricing and more.
Documents & Guides
16.5 Watt; LED BR40; 5000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable

Overview

16.5 Watt; LED BR40; 5000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Also known as: 045923096419, S9641

Specifications

Wattage: 16.500
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 103°
Wattage: 16.500
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 1200
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 103°