A-B 889V-LD2DBDD-1 18 mm A Style Va

Item #: 1024523

Cat #: 889V-LD2DBDD-1

UPC: 612598905683

Sign In or Register to view pricing and more.
Documents & Guides
ALB 889V-LD2DBDD-1 18 MM A ST

Overview

ALB 889V-LD2DBDD-1 18 MM A ST
Also known as: 612598905683, 889V-LD2DBDD-1

Specifications

Type: Cable
Type: Cable