EP100 ULH 1P 20 D 277V/001 GE PE

Item #: 1024624

Cat #: EP101ULH3D20

UPC: 413656823648

Sign In or Register to view pricing and more.
Documents & Guides
E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH34 Series, 10kA, Tripping Characteristics B-C-D. Poles: 1. 10 kAIC In (A): 20. Tripping Characteristic: D (10-20X).

Overview

E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH34 Series, 10kA, Tripping Characteristics B-C-D. Poles: 1. 10 kAIC In (A): 20. Tripping Characteristic: D (10-20X).
Also known as: 413656823648, EP101ULH3D20

Specifications

Family / Style: EP101
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Family / Style: EP101
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve D