EP100 ULH 2P 4 C 480V/001 GE PE

Item #: 1024725

Cat #: EP102ULH4C04

UPC: 413656823204

to view pricing and more.
Documents & Guides
E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH34 Series, 10kA, Tripping Characteristics B-C-D. Poles: 2. 10 kAIC In (A): 4. Tripping Characteristic: C (5-10X).

Overview

E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH34 Series, 10kA, Tripping Characteristics B-C-D. Poles: 2. 10 kAIC In (A): 4. Tripping Characteristic: C (5-10X).
Also known as: 413656823204, EP102ULH4C04

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 4
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 480, 277
Amps: 4
Family / Style: EP102
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C