EP100 ULH 3P 8 B

Item #: 1024729

Cat #: EP103ULH4B08

UPC: 413656822870

Sign In or Register to view pricing and more.
Documents & Guides
EP100 ULH 3P 8 B 480V/001 GE PE

Overview

EP100 ULH 3P 8 B 480V/001 GE PE
Also known as: 413656822870, EP103ULH4B08

Specifications

Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 8
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 480, 277
Amps: 8
Interrupt Rating AC: 10 kA