EP100 ULH 3P 4 C 480V/001 GE PE

Item #: 1024751

Cat #: EP103ULH4C04

UPC: 413656823389

to view pricing and more.
Documents & Guides
E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH34 Series, 10kA, Tripping Characteristics B-C-D. Poles: 3. 10 kAIC In (A): 4. Tripping Characteristic: C (5-10X).

Overview

E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH34 Series, 10kA, Tripping Characteristics B-C-D. Poles: 3. 10 kAIC In (A): 4. Tripping Characteristic: C (5-10X).
Also known as: 413656823389, EP103ULH4C04

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 4
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 4
Type: Trip Curve C
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating AC: 10 kA