EP100 ULH 3P 20 D

Item #: 1024786

Cat #: EP103ULH4D20

UPC: 413656824003

to view pricing and more.
Documents & Guides
EP100 ULH 3P 20 D 480V/001 GE PE

Overview

EP100 ULH 3P 20 D 480V/001 GE PE
Also known as: 413656824003, EP103ULH4D20

Specifications

Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 480, 277
Amps: 20
Interrupt Rating AC: 10 kA