EP60 UL 1P 30 B /001 GE PE

Item #: 1024804

Cat #: EP61ULB30

UPC: 413656866089

to view pricing and more.
Documents & Guides
General Electric Control products. IEC mini breakers. EP60 UL 1P 30 B /001 GE PE

Overview

General Electric Control products. IEC mini breakers. EP60 UL 1P 30 B /001 GE PE
Also known as: 413656866089, EP61ULB30

Specifications

Volts DC: 50
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Volts DC: 50
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B