30A-B TRIP-6KA 2P MCB

Item #: 1024822

Cat #: EP62ULB30

UPC: 413656866225

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
30A-B TRIP-6KA 2P MCB

Overview

30A-B TRIP-6KA 2P MCB
Also known as: 413656866225, EP62ULB30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve C