60A-B TRIP-6KA 2P MCB

Item #: 1024826

Cat #: EP62ULB60

UPC: 413656866263

to view pricing and more.
Documents & Guides
No Documents Available
60A-B TRIP-6KA 2P MCB

Overview

60A-B TRIP-6KA 2P MCB
Also known as: 413656866263, EP62ULB60

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 30
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve B