24-Hour Time Switches With Skipper And Carryover

Item #: 102487

Cat #: T176

UPC: 078275176218

to view pricing and more.
Documents & Guides
T170, T1400 And T1800 Series 24-Hour Time Switches With Skipper And Carryover For Commercial, Industrial And Residential Applications Controls Loads Up To 40 Amps Per Pole Direct 24-Hour Control Of Most Loads Up To 10 On/Off Operations Each Day Minimum On/Off Times Of One Hour Manual Override One On And One Off Tripper And Three Day-Skipper Screws

Overview

T170, T1400 And T1800 Series 24-Hour Time Switches With Skipper And Carryover For Commercial, Industrial And Residential Applications Controls Loads Up To 40 Amps Per Pole Direct 24-Hour Control Of Most Loads Up To 10 On/Off Operations Each Day Minimum On/Off Times Of One Hour Manual Override One On And One Off Tripper And Three Day-Skipper Screws

Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.

Also known as: 078275176218, T176

Specifications

Type: Mechanical
IP/NEMA Rating: NEMA 1
Wattage: 3
Type: Mechanical
Wattage: 3
IP/NEMA Rating: NEMA 1