Replacement Front Plate for Concept HMI, fits 300x400mm, Lt Gray, Aluminum

Item #: 1024870

Cat #: CPFP3040

UPC: 783510162283

to view pricing and more.
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP3040 item fits 300x400mm with a material of Aluminum colored Lt Gray.

Overview

Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP3040 item fits 300x400mm with a material of Aluminum colored Lt Gray.

Replacement Front Plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Includes mounting instruction and hardware.

Also known as: 783510162283, CPFP3040

Specifications

Height: 11.810 in
Material: Aluminum
Depth: 0.130 in
Width: 16.180 in
Height: 11.810 in
Depth: 0.130 in
Material: Aluminum
Width: 16.180 in