EP60 UL 3P 25 B /001 GE PE

Item #: 1024936

Cat #: EP63ULB25

UPC: 413656866355

to view pricing and more.
Documents & Guides
General Electric Control products. IEC mini breakers. EP60 UL 3P 25 B /001 GE PE

Overview

General Electric Control products. IEC mini breakers. EP60 UL 3P 25 B /001 GE PE
Also known as: 413656866355, EP63ULB25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 25
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Poles: 3
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve B