EP60 UL 3P 40 B /001 GE PE

Item #: 1024939

Cat #: EP63ULB40

UPC: 413656866386

to view pricing and more.
Documents & Guides
General Electric Control products. IEC mini breakers. EP60 UL 3P 40 B /001 GE PE

Overview

General Electric Control products. IEC mini breakers. EP60 UL 3P 40 B /001 GE PE
Also known as: 413656866386, EP63ULB40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 40
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Poles: 3
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve B