Diva Duo Dimmer, 600W, 120V, White

Item #: 1025

Cat #: DVW-600PH-WH

UPC: 027557527996

to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: White. **Clamshell Packaging**

Overview

Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: White. **Clamshell Packaging**
Also known as: 027557527996, DVW-600PH-WH

Specifications

Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Decorator
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Type: Preset, Single-Pole, Decorator
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Color: White
Dimmable: Yes