Wire Mkr,tls,b321,.95x.95,wt,250rl,18475

Item #: 102516

Cat #: PTS-0.95-1000-321

UPC: 662820184751

to view pricing and more.
Documents & Guides
Tls 2200 Series Heat-shrink Polyolefin Shrink Tubing - White. Brand Name: Brady . Sub Brand: Tls 2200 Series. Type: Heat Shrink Tubing. Special Features: Heat-shrinkable. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D882, Astm D 1000, Astm G 155, Mil-m-81531, Mil-std-202. Color: White. Material:brady B-321 Polyolefin. Height: 1 In. Width: 0.95 In. Thickness: 0.017 In. Diameter: 0.95 In Diameter As Supplied. Temperature Range: -40 To 248

Overview

Tls 2200 Series Heat-shrink Polyolefin Shrink Tubing - White. Brand Name: Brady . Sub Brand: Tls 2200 Series. Type: Heat Shrink Tubing. Special Features: Heat-shrinkable. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D882, Astm D 1000, Astm G 155, Mil-m-81531, Mil-std-202. Color: White. Material:brady B-321 Polyolefin. Height: 1 In. Width: 0.95 In. Thickness: 0.017 In. Diameter: 0.95 In Diameter As Supplied. Temperature Range: -40 To 248

Heat-Shrinkable Polyolefin Sleeves (B-321) feature a special print receptive topcoat that absorbs printing inks and provides permanent legibility even under severe conditions.

Also known as: 662820184751, PTS-0.95-1000-321

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Material: Polyolefin
Type: Sleeve
Color: White