This product has been discontinued.

Class R Fuseblock, 3-Pole, 101-200A, 250V, Box Lug Terminal w/Clip
Item #: 10252
Cat #: R25200-3CR
UPC: 051712727112
to view pricing and more.
Documents & Guides
Class R Fuseblock, 3-Pole, 101-200 Amp, 250V, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Overview
Class R Fuseblock, 3-Pole, 101-200 Amp, 250V, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Also known as: 051712727112, R25200-3CR
Specifications
| Poles: | 3 |
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Material: | Thermoplastic |
| Class: | R |
| Volts AC: | 250 |
| Poles: | 3 |
| Mounting: | Box Lug |
| Class: | R |
| Type: | Fuse Block |
| Material: | Thermoplastic |
| Volts AC: | 250 |