Motor Run Capacitor, 440V 45+5uF, Dual Capacitance

Item #: 1025388

Cat #: 4JR0545

UPC: 095247003112

to view pricing and more.
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 45+5uF

Overview

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 45+5uF

Dual capacitance. Round, metal can

Also known as: 095247003112, 4JR0545

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 45+5 uF
Volts AC: 440
Microfarads: 45+5 uF
Type: Capacitor, Motor Run