Motor Run Capacitor, 440V, 35+5uF

Item #: 1025391

Cat #: 4JR0535

UPC: 095247003105

to view pricing and more.
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 35+5uF

Overview

Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 35+5uF

Dual capacitance. Round, metal can.

Also known as: 095247003105, 4JR0535, Dual Capacitor

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 35+5 uF
Volts AC: 440
Microfarads: 35+5 uF
Type: Capacitor, Motor Run