Motor Run Capacitor, 440v, 10uF

Item #: 1025392

Cat #: 45100H

UPC: 095247413294

to view pricing and more.
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 10uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 10uF

These single capacitance oval, metal can capacitors are designed for continuous run

Also known as: 095247413294, 45100H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 10 uF
Volts AC: 440
Microfarads: 10 uF
Type: Capacitor, Motor Run