Motor Run Capacitor, 370V, 5uF

Item #: 1025396
Cat #: 37050H
UPC: 095247413508
Sign In or Register to view pricing and more.
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 370V, Microfarads: 5uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 370V, Microfarads: 5uF
These single capacitance oval, metal can capacitors are designed for continuous run
Also known as: 095247413508, 37050H

Specifications

Type: Capacitor, Motor Run
Microfarads: 5 uF
Volts AC: 370
Type: Capacitor, Motor Run
Volts AC: 370
Microfarads: 5 uF

Customer Reviews

No reviews for this product
(0)