Male, Vinyl-Insulated, WR: 16 - 14, Mates with 0.187-in wide female tab

Item #: 102582
Cat #: MVU14-187DMX
UPC: 051128586747
Sign In or Register to view pricing and more.
Documents & Guides
Male, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 100/PK

Overview

Male, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 100/PK
3MÖ ScotchlokÖ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128586747, MVU14-187DMX

Specifications

Gender: Male
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)