120 W Bulb Post Top LED

Item #: 1025835

Cat #: LED-8090M5T3

UPC: 844006081539

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 120W, 120-277V, Bulb: Shoe Box/Wall Pack/Canopy, Base: Mogul Screw (E39), Lumens: 9561, CRI: 84.6, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. 120W LED retrofit lamp to replace MH and HPS lamps up to 400w, E39 Mogul base. Rotatable base enables user to accurately direct LED output to target. UL damp rated approved for open or fully enclosed fixtures. *** Type III Distribution (see cut sheet for beam pattern) ***

Overview

LED Lamp, 120W, 120-277V, Bulb: Shoe Box/Wall Pack/Canopy, Base: Mogul Screw (E39), Lumens: 9561, CRI: 84.6, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. 120W LED retrofit lamp to replace MH and HPS lamps up to 400w, E39 Mogul base. Rotatable base enables user to accurately direct LED output to target. UL damp rated approved for open or fully enclosed fixtures. *** Type III Distribution (see cut sheet for beam pattern) ***
Also known as: 844006081539, LED-8090M5T3

Specifications

Lumens: 9561
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 120
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 9561
Base: Mogul Screw (E39)
Wattage: 120
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Light Technology: LED