ABB S204-C40 MCB 4P C 40A 480Y/277

Item #: 1025868
Cat #: S204-C40
UPC: 016779529253
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S204C40
Also known as: 016779529253, S204-C40

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)