ABB S204-C6 MCB 4P C 6A 480Y/277 SU *** Discontinued ***

Item #: 1025871
Cat #: S204-C6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S204C6 *** Discontinued ***

Overview

ABB S204C6 *** Discontinued ***
Also known as: S204-C6

Specifications

Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)