ABB S204-C25 MCB 4P C 25A 480Y/277

Item #: 1025872
Cat #: S204-C25
UPC: 016779529239
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S204C25
Also known as: 016779529239, S204-C25

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)